Motion
D2603-L15-L15-L15

BRENNAN INDUSTRIES INC
D2603-L15-L15-L15

USA Sealing DIN Tee Coupling - 15 mm Bite-Type (3 Sides)
MI ITEM #04816403
MFR #D2603-L15-L15-L15
Your Price$37.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-L15-L15-L15

USA Sealing DIN Tee Coupling - 15 mm Bite-Type (3 Sides)
MI ITEM #04816403
MFR #D2603-L15-L15-L15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37.22/each(List $51.36)

Overview

Mfr description
L15MBT-L15MBT-L15MBT TEE

Specifications

  • Adapter Type
    Compression Tee
  • End 1 Style
    Bite-Type
  • End 1 Size
    15 mm
  • End 2 Style
    Bite-Type
  • End 2 Size
    15 mm
  • End 3 Style
    Bite-Type
  • End 3 Size
    15 mm
  • Description Keyword
    15 mm Bite-Type (3 Sides)
  • Hex Body
    19.0
  • Overall Length
    36.5
  • Plating
    ZINC NICKEL
  • Shape
    TEE
  • Thread Size 2
    LIGHT 15MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text