Motion
42866
Collar Nut Clamping Keyless Bushing - Trantorque OE Series, 20 mm ID, 35 mm OD, 32 mm LTB
Mi Item #04816484
MFR #42866
Price$133.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Collar Nut Clamping Keyless Bushing - Trantorque OE Series, 20 mm ID, 35 mm OD, 32 mm LTB
Mi Item #04816484
MFR #42866

Mfr description
TTQM2035 KEYLESS BUSHING
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.18/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Hub Contact Pressure
    +138 N/mm²
  • Length Through Bore  
    32 mm
  • Maximum Transmitted Thrust
    30 kN
  • Mountable Length
    24 mm
  • Outside Diameter  
    35 mm
  • Overall Length
    32 mm
  • Shaft Contact Pressure
    +241.5 N/mm²
  • Weight
    0.310 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    150 Nm
  • Keyless Bushing Type
    Collar Nut Clamping
  • Manufacturer Upc Number
    662345034203
  • Material
    Steel
  • Maximum Transmitted Torque
    303 N-m
  • Mounting Type
    Internal
  • Number Of Tapers
    1
  • Series
    Trantorque OE
  • UPC_NO
    662345034203
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)