Motion
142304

BRADY
142304

Labeling Tape or Blank Panel Labelin - Vinyl Material, 2 in Wide, Tranparent
Mi Item #04816489
MFR #142304
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
142304

Labeling Tape or Blank Panel Labelin - Vinyl Material, 2 in Wide, Tranparent
Mi Item #04816489
MFR #142304

Mfr description
142304 CART TAPE CLEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roll Length
    50 ft
  • Thickness
    0.004 in
  • Width
    2 in

Details

  • Color
    Tranparent
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Material
    Vinyl
  • Part Number Compatibility
    HandiMark
  • Repositionable Or Permanent Adhesive
    Permanent
  • Standards Met
    RoHS Compatibility (2005/618/EC MCV amendment to RoHS Directive 2002/95/EC)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)