Motion
10068
Stencil Kit - 45 Pieces, 1 in Character Size
Mi Item #04816515
MFR #10068
Price$65.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stencil Kit - 45 Pieces, 1 in Character Size
Mi Item #04816515
MFR #10068

Mfr description
1" BRASS STENCIL LET. AND NUM. SET 45 PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.65/each

Specifications

Dimensions

  • Character Height
    1 in
  • Thickness
    0.012 in

Details

  • Characters
    A Thru Z, 0 Thru 9, Punctuation
  • Legend
    3, 4, 5, A, B, C
  • Material
    Brass
  • Number Of Pieces
    45
  • UPC_NO
    081834100685
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)