Motion
HD500-NIST
Psychrometer w/ Infrared for Temperature & Humidity - NIST Certificate, 14 to 140 °F Standard Temperature, 0 to 100 % Relative Humidity
Mi Item #04816618
MFR #HD500-NIST
Price$570.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Psychrometer w/ Infrared for Temperature & Humidity - NIST Certificate, 14 to 140 °F Standard Temperature, 0 to 100 % Relative Humidity
Mi Item #04816618
MFR #HD500-NIST

Mfr description
HD500-NIST PSYCHROMETER WITH NIST, HD500
  • Built-in InfraRed Thermometer for non-contact temperature measurement to 932°F (500°C)
  • IR Thermometer: 30:1 distance to target ratio
  • Type K Thermometer for contact temperature measurement to 2501°F (1372°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$570.00/each

Specifications

Details

  • Accuracy
    ±2 %
  • Calibration Standard
    NIST Certificate
  • Includes
    Windows® Compatible Software With USB Cable, Type K Bead Wire Temperature Probe, Built-In Stand, Hard Carrying Case, and 9V Battery
  • Manufacturer Catalog
  • Meter Type
    Temperature/Humidity Meter with IR
  • Relative Humidity
    0 to 100 %
  • Secondary Temperature Ranges
    -148 to 2501 °F (Type K), -58 to 932 °F (Infrared)
  • Temperature Range
    14 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)