Motion
MO260
Combination Pin/Pinless Moisture Meter - Sensor Type: Integrated/Replaceable Electrodes/Pinless (Non-Penetrating), Measument Range: Pinless - 0 to 99.9 (Relative)/Pin - 6.0 to 94.8%
Mi Item #04816632
MFR #MO260
Price$409.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Pin/Pinless Moisture Meter - Sensor Type: Integrated/Replaceable Electrodes/Pinless (Non-Penetrating), Measument Range: Pinless - 0 to 99.9 (Relative)/Pin - 6.0 to 94.8%
Mi Item #04816632
MFR #MO260

Mfr description
MO260 COMBINATION PIN/PINLESS MOISTURE
  • %WME (wood moisture equivalent) pin moisture reading
  • Relative pinless moisture reading for non-invasive measurement
  • Digital LCD readout with backlighting feature and tri-color LED bargraph
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$409.00/each

Specifications

Details

  • Includes
    9V Battery, Replacement Pins, Protective Cap, Pouch Case
  • Manufacturer Catalog
  • Measurement Range
    Pin - 6.0 to 94.8%, Pinless - 0 to 99.9 (Relative)
  • Meter Type
    Pin/Pinless Moisture Meter
  • Sensor Type
    Integrated/Replaceable Electrodes, Pinless (Non-Penetrating)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)