Motion
LT300-NIST
Foot Candle/Lux Light Meter - NIST Certificate, 40,000 Fc, 400,000 Lux, ±5 %
MI ITEM #04816647
MFR #LT300-NIST
Price$439.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Foot Candle/Lux Light Meter - NIST Certificate, 40,000 Fc, 400,000 Lux, ±5 %
MI ITEM #04816647
MFR #LT300-NIST

Mfr description
LT300-NIST LIGHT METER WITH NIST, LT300
  • Wide range to 40,000Fc or 400,000 Lux with max resolution to 0.01 Fc/Lux
  • Relative mode indicates change in light levels, peak mode captures highest reading
  • Remote light sensor on 12" (30.5cm) coiled cable - expandable to 24" (61cm)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$439.00/each

Specifications

Details

  • Accuracy
    ±5 %
  • Calibration Standard
    NIST Certificate
  • Foot Candle Range
    40,000 Fc
  • Includes
    9V battery, light sensor with protective cover, protective holster, and soft case
  • Lux Range
    400,000 Lux
  • Manufacturer Catalog
  • Meter Type
    Foot Candle/Lux Light Meter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)