Motion
SD700
Barometric Pressure/Humidity/Temperature Datalogger - Standard Calibration, 32 to 122 °F Standard Temperature, 10 to 90 % Relative Humidity
Mi Item #04816656
MFR #SD700
Price$400.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barometric Pressure/Humidity/Temperature Datalogger - Standard Calibration, 32 to 122 °F Standard Temperature, 10 to 90 % Relative Humidity
Mi Item #04816656
MFR #SD700

Mfr description
SD700 PRESSURE/HUMIDITY/TEMP DATALOGGER
  • Displays Barometric Pressure in 3 units of measure: hPa, mmHg, and inHg
  • Triple LCD simultaneously displays Barometric Pressure, Temperature, and Relative Humidity
  • Datalogger date/time stamps and stores readings on an SD card in Excel® format for easy transfer to a PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$400.00/each

Specifications

Details

  • Accuracy
    ±1 %
  • Additional Details
    Barometric Pressure - 10 to 1100 hPa
  • Calibration Standard
    Standard Calibration
  • Includes
    6 x AAA Batteries, 2G SD Card, Universal AC Adaptor, and Mounting Bracket
  • Manufacturer Catalog
  • Meter Type
    Temperature/Humidity Datalogger with Barometric Pressure
  • Relative Humidity
    10 to 90 %
  • Temperature Range
    32 to 122 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)