Motion
DV25
Electrical Circuit Tester - Non-Contact Voltage Tester, Light, CAT IV 1000V
Mi Item #04816670
MFR #DV25
Price$24.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical Circuit Tester - Non-Contact Voltage Tester, Light, CAT IV 1000V
Mi Item #04816670
MFR #DV25

Mfr description
DV25 VOLTAGE DETECTOR, AC, NON-CONTACT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.99/each

Specifications

Details

  • Circuit Tester Type
    Non-Contact Voltage Tester
  • Indicator Type
    Light
  • Max Voltage Measurement
    1000 V ac
  • Min Voltage Measurement
    100 V ac, 24 V ac
  • Safety Category
    CAT IV 1000V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)