Overview
Mfr description
SD200 3 CHANNEL TEMPERATURE DATALOGGER
- Triple LCD simultaneously displays 3 Type-K Temperature channels
- Datalogger stores readings on an SD card in Excel® format for easy transfer to a PC
- Selectable data sampling rate: 5, 10, 30, 60, 120, 300, 600 seconds or Auto
- Complete with six AAA batteries, SD memory card, universal AC Adaptor, three Type-K bead wire temperature probes and mounting bracket
Specifications
- Meter TypeTemperature Datalogger with Type K Thermocouple
- Calibration StandardStandard Calibration
- Temperature Range-58 to 2372 °F
- Includes6 x AAA Batteries, 2G SD Card, Univeral AC Adaptor, (3) Type-K Bead Temperature Probes, and Mounting Bracket
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data