Overview
Mfr description
SDL200 4-CHANNEL THERMOMETER SD LOGGER
- Record data on an SD card in Excel® format for easy transfer to a PC for analysis
- Four-channel datalogging with six thermocouple types (J, K, E, T, R, S) and two-channel datalogging with RTD (Pt100 Ohms) probes
- Type K temperature range -148°F to 2,372°F (-100°C to 1300°C)
- Displays (T1, T2, T3, T4) or differential (T1-T2) reading
- Offset adjustment used for zero function to make relative measurements
- Stores 99 readings manually and 20M readings via 2G SD card
- Records readings with real date and time stamp
- User programmable sampling rate: 1 to 3,600 seconds
- Min/Max and data hold functions
- Auto power-off with disable function
- Built-in PC interface
- Complete with six AA batteries, four general-purpose Type K bead wire temperature probes, SD card and hard carrying case
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data