Motion
PQ34-30
Test Probe - For Use With: Extech PQ34 Power Analyzer
MI ITEM #04816689
MFR #PQ34-30
List Price$1,049.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Test Probe - For Use With: Extech PQ34 Power Analyzer
MI ITEM #04816689
MFR #PQ34-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,049.00/each for your price

Overview

Mfr description
PQ34-30 3000A FLEXIBLE CURRENT PROBES

Specifications

  • Accessory Type
    Clamp-On Probe
  • For Use With
    Extech PQ34 Power Analyzer
  • Amps AC
    3000A
  • Accuracy
    1% Full Scale
  • Connector
    Shrouded Standard Banana Plugs, Proprietary Power Source Connector
  • Jaw Capacity
    6.7 in. (170mm)
  • Safety Rating
    CAT III 600 V
  • Drive Output Voltage
    1mV/A on the 3000A Range, 10mV/A on the 300A Range, 100mV/A on the 30A Range

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text