Motion
407860-NIST
Heavy Duty Vibration Meter w/ Calibration Traceable to NIST - Analyzes Vibration, Velocity, Displacement & Acceleration
Mi Item #04816696
MFR #407860-NIST
Price$1,344.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Vibration Meter w/ Calibration Traceable to NIST - Analyzes Vibration, Velocity, Displacement & Acceleration
Mi Item #04816696
MFR #407860-NIST

Mfr description
407860-NIST VIBRATION METER WITH NIST
  • Ranges - Acceleration: 200m/s², Velocity: 200mm/s, Displacement: 2mm
  • Remote vibration sensor with magnetic adapter on 39" (1m) cable
  • Record mode stores the maximum and minimum values for later recall
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,344.00/each

Specifications

Details

  • Additional Details
    Data Hold
  • Application
    Bearings, Motors, Pumps, Rotating Machinery
  • Description Keyword
    Analyzes Vibration, Velocity, Displacement & Acceleration
  • Manufacturer Product Page
  • Manufacturer Upc Number
    793950418604
  • Measurements Monitored
    Acceleration, Displacement, Velocity, Vibration
  • UPC_NO
    793950418604
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)