Specifications
Details
- Accuracy±1 %
- Calibration StandardStandard Calibration
- Includes6 x AAA Batteries, 2G SD Card, Universal AC Adaptor, and Mounting Bracket
- Manufacturer Catalog
- Meter TypeTemperature/Humidity Datalogger
- Relative Humidity10 to 90 %
- Temperature Range32 to 122 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)