1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Inspection Cameras
EXTECH INSTRUMENTS HDV-TX2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EXTECH INSTRUMENTS
HDV-TX2
Inspection Camera - Probe Cable Length: 6.5 ft
MI ITEM #
04816728
MFR #
HDV-TX2
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
HDV-TX2 6MM ARTICULATING VIDEOSCOPE
Specifications
Camera Head Diameter
6 mm
Probe Cable Length
6.5 ft
Display Resolution
640 x 480
Batteries Included
Batteries Sold Separately
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data