Motion
SDL300
Metal Vane Thermo-Anemometer/Datalogger - Standard Calibration, Measures Air Velocity & Temperature
Mi Item #04816731
MFR #SDL300
Price$619.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Vane Thermo-Anemometer/Datalogger - Standard Calibration, Measures Air Velocity & Temperature
Mi Item #04816731
MFR #SDL300

Mfr description
SDL300 METAL VANE THERMO-ANEMOMETER
  • Datalogger date/time stamps and stores readings on an SD card in Excel® format for easy transfer to a PC
  • Metal vane withstands temperatures to 158°F (70°C) and air velocity to 6,900 ft/min
  • Adjustable data sampling rate: 1 to 3,600 seconds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$619.00/each

Specifications

Details

  • Calibration Standard
    Standard Calibration
  • Includes
    6 X AA Batteries, SD Card, Metal Vane Sensor with 3.9 ft Cable, and Hard Carrying Case
  • Manufacturer Catalog
  • Measurement Type
    Air Velocity & Temperature
  • Measurements Taken
    ft/min, km/h, knots, m/s, mph, °C, °F
  • Meter Type
    Thermo-Anemometer & Datalogger
  • Sensor Details
    Metal Vane with 3.9 ft Cable
  • Sensor Type
    Vane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)