Motion
HD350
Pitot Tube Anemometer with Differential Manometer - Standard Calibration, Measures Airflow, Air Velocity, Differential Pressure & Temperature
Mi Item #04816732
MFR #HD350
Price$520.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pitot Tube Anemometer with Differential Manometer - Standard Calibration, Measures Airflow, Air Velocity, Differential Pressure & Temperature
Mi Item #04816732
MFR #HD350

Mfr description
HD350 PITOT TUBE + ANEMOMETER DIFF
  • Simultaneous display of Pressure, Air Velocity or Air Flow plus Temperature
  • ±0.7252psi range
  • 5 selectable units of pressure measurement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$520.00/each

Specifications

Details

  • Calibration Standard
    Standard Calibration
  • Includes
    Windows® Compatible Software With Cable, 9V Battery, Pitot Tube With Two 33.5 in Connection Hoses, and Hard Carrying Case
  • Manufacturer Catalog
  • Measurement Type
    Airflow, Air Velocity, Differential Pressure & Temperature
  • Measurements Taken
    Pam/s, cfm, cmm, ft/min, inH2O, km/h, knots, mbar, mmH2O, mph, psi, °C, °F
  • Meter Type
    Anemometer with Differential Manometer
  • Sensor Details
    Pitot Tube with 2 x 33.5 in Connection Hoses
  • Sensor Type
    Pitot Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)