Motion
MA1500
Multimeter - Clamp-On Probe, Digital Display, 1000 V dc Max, 750 V ac Max, 1500 A AC current
MI ITEM #04816743
MFR #MA1500
List Price$249.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Clamp-On Probe, Digital Display, 1000 V dc Max, 750 V ac Max, 1500 A AC current
MI ITEM #04816743
MFR #MA1500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$249.00/each for your price

Overview

Mfr description
MA1500 AC/DC TRMS CLAMP METER W/NCV

Specifications

  • Display Type
    Digital
  • Probe Type
    Clamp-On Probe
  • Maximum DC Voltage Measurement
    1000 V dc
  • Max Dc Current Measurement
    1500 A
  • Maximum AC Voltage Measurement
    750 V ac
  • Max Ac Current Measurement
    1500 A
  • Best Dc Voltage Accuracy
    ±0.1% + 4 Digits
  • Measurement Functions
    AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Duty Cycle, Frequency, Resistance, Temperature
  • Safety Category
    CAT IV 600V
  • Power Source
    Battery
  • Housing Color
    Orange
  • Weight
    18.9 oz
  • Dimensions
    294 H x 105 W x 47 D mm
  • Depth
    47 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text