Motion
DL150
Multimeter - Probe Leads, Digital Display, 600 V ac Max, 200 A AC current
MI ITEM #04816748
MFR #DL150
Price$359.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multimeter - Probe Leads, Digital Display, 600 V ac Max, 200 A AC current
MI ITEM #04816748
MFR #DL150

Mfr description
DL150 DATALOGGER, SINGLE CHANNEL,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$359.00/each

Specifications

Dimensions

  • Depth
    34 mm
  • Dimensions
    114 H x 63 W x 34 D mm
  • Weight
    8.7 oz

Details

  • Display Type
    Digital
  • Housing Color
    Green
  • Max Ac Current Measurement
    200 A
  • Maximum AC Voltage Measurement
    600 V ac
  • Measurement Functions
    AC Current, AC Voltage
  • Power Source
    Battery
  • Probe Type
    Probe Leads
  • Safety Category
    CAT III 600V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)