Motion
SDL310
Vane Thermo-Anemometer/Datalogger - Standard Calibration, Measures Air Velocity & Temperature
MI ITEM #04816767
MFR #SDL310
Price$489.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vane Thermo-Anemometer/Datalogger - Standard Calibration, Measures Air Velocity & Temperature
MI ITEM #04816767
MFR #SDL310

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$489.00/each

Specifications

Details

  • Calibration Standard
    Standard Calibration
  • Includes
    6 X AA Batteries, SD Card, Vane Sensor with 3.9 ft Cable, and Hard Carrying Case
  • Manufacturer Catalog
  • Measurement Type
    Air Velocity & Temperature
  • Measurements Taken
    Type K High Temp, ft/min, km/h, knots, m/s, mph, °C, °F
  • Meter Type
    Thermo-Anemometer & Datalogger
  • Sensor Details
    Vane with 3.9 ft Cable
  • Sensor Type
    Vane

Overview

Mfr description
SDL310 THERMO-ANEMOMETER SD LOGGER
  • Datalogger date/time stamps and stores readings on an SD card in Excel® format for easy transfer to a PC
  • Measures air temperature to 122°F (50°C) and air velocity to 4,930 ft/min
  • Adjustable data sampling rate: 1 to 3,600 seconds
  • Stores 99 readings manually and 20M readings via 2G SD card
  • Type K/J Thermocouple input for high-temperature measurements
  • Large (9999 count) LCD displays air velocity and temperature simultaneously
  • 2% velocity accuracy via low friction ball bearing vane wheel on 39" (1 m) cable
  • Record/Recall MIN, MAX readings
  • Data hold plus auto power off with disable function
  • Built-in PC interface
  • Complete with six AA batteries, SD card, vane sensor with 3.9’ (120 cm) cable and hard carrying case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought