Overview
Mfr description
SDL500 HYGRO-THERMOMETER SD LOGGER
- Datalogger date/time stamps and stores readings on an SD card in Excel® format for easy transfer to a PC
- Relative humidity, temperature, dew point and wet bulb measurement
- Temperature range: 32°F to 122°F (0°C to 50°C)
- Adjustable data sampling rate: 1 to 3,600 seconds
- Stores 99 readings manually and 20M readings via 2G SD card
- Type K/J Thermocouple input for high-temperature measurements
- Large backlit dual LCD display
- Record/Recall MIN, MAX readings
- Data Hold plus Auto Power-Off with disable function
- Built-in PC interface
- Complete with six AA batteries, SD card, carrying case and humidity/temperature probe
Specifications
- Meter TypeTemperature/Humidity Datalogger with Type K/J Thermocouple
- Calibration StandardStandard Calibration
- Secondary Temperature Ranges-148 to 2192 °F (Type J), -148 to 2372 °F (Type K), -6.9 to 122 °F (Wet Bulb), -13.5 to 120.1 °F (Dew Point)
- Temperature Range32 to 122 °F
- Relative Humidity5 to 95 %
- Accuracy±3 %
- Includes6 x AA Batteries, SD Card, Carrying Case and Humidity/Temperature Probe
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data