Motion
SDL350
Hot Wire Thermo-Anemometer/Datalogger - Standard Calibration, Measures Airflow, Air Velocity & Temperature
Mi Item #04816769
MFR #SDL350
Price$729.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hot Wire Thermo-Anemometer/Datalogger - Standard Calibration, Measures Airflow, Air Velocity & Temperature
Mi Item #04816769
MFR #SDL350

Mfr description
SDL350 HOT WIRE THERMO-ANEMOMETER
  • Air Velocity/Air Flow meter with telescoping probe designed to fit into HVAC ducts and other small openings Telescoping probe extends up to 7.05ft (215cm) maximum length with cable Adjustable data sampling rate Stores 99 readings manually and 20M readings via 2G SD card Type K/J Thermocouple input for high temperature measurements Large (9999 count) LCD displays Air Velocity or Air Flow and Temperature simultaneously Record/Recall MIN, MAX, Data Hold and Auto power off Complete with 6 x AA batteries, SD card, telescoping probe with cable, and hard carrying case
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$729.00/each

Specifications

Details

  • Calibration Standard
    Standard Calibration
  • Includes
    6 X AA Batteries, SD Card, 3.1Ft (95Cm) Fully Extended Telescoping Probe with 3.9 ft Cable, and Hard Carrying Case
  • Manufacturer Catalog
  • Measurement Type
    Airflow, Air Velocity & Temperature
  • Measurements Taken
    Type K High Temp, cfm, cmm, ft/min, km/h, knots, m/s, mph, °C, °F
  • Meter Type
    Thermo-Anemometer & Datalogger
  • Sensor Details
    Telescoping Probe Extends 3.1 ft, Attached to 3.9 ft Cable
  • Sensor Type
    Hot Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)