Motion
PQ34-2
Test Probe - For Use With: Extech PQ34 Power Analyzer
MI ITEM #04816788
MFR #PQ34-2
List Price$619.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Test Probe - For Use With: Extech PQ34 Power Analyzer
MI ITEM #04816788
MFR #PQ34-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$619.00/each for your price

Overview

Mfr description
PQ34-2 200A CURRENT CLAMP PROBES

Specifications

  • Accessory Type
    Clamp-On Probe
  • Amps
    200A
  • For Use With
    Extech PQ34 Power Analyzer
  • Accuracy
    0.01
  • Jaw Capacity
    0.8 in (20 mm)
  • Safety Rating
    CAT III 600 V
  • Connector Type
    Shrouded Standard Banana Plugs, Proprietary Power Source Connector
  • Output
    1mV/A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text