Motion
380320
Electrical Circuit Tester - Insulation Tester, Analog Display, CAT III 1000V
Mi Item #04816798
MFR #380320
Price$309.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical Circuit Tester - Insulation Tester, Analog Display, CAT III 1000V
Mi Item #04816798
MFR #380320

Mfr description
380320 INSULATION TESTER, ANALOG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.00/each

Specifications

Details

  • Circuit Tester Type
    Insulation Tester
  • Indicator Type
    Analog Display
  • Max Voltage Measurement
    600 V ac
  • Min Voltage Measurement
    250 V
  • Safety Category
    CAT III 1000V
  • Voltage Measurement Range
    Maximum of 600 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)