Motion
TP400
Pipe Clamp - For Use With: Extech Digital Multimeter
MI ITEM #04816804
MFR #TP400
List Price$99.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Clamp - For Use With: Extech Digital Multimeter
MI ITEM #04816804
MFR #TP400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.99/each for your price

Overview

Mfr description
TP400 450F PIPE CLAMP TEMP PROBE

Specifications

  • Accessory Type
    Pipe Clamp
  • For Use With
    Extech Digital Multimeter
  • Accuracy
    +/-1.800 °C
  • Temperature Range
    -20 °C to 232 °C
  • Connection Type
    Type K Mini
  • Measuring Tools Included
    Thermocouple
  • Probe Length
    5 in
  • Probe Material
    Plastic
  • Wire Length
    3 ft.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text