Specifications
Dimensions
- Resolution0.1
Details
- Accuracy+/-0.1 %
- FunctionSucrose
- IncludesCalibration Screwdriver, Calibration Solution, Case, Plastic Pipette
- Measurements TakenSucrose (ATC)
- Meter TypeSucrose Brix Refractometer
- TypePortable Sucrose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)