Specifications
Details
- Accuracy±4 %
- Additional DetailsCO2 - 0 to 4000 ppm
- Calibration StandardStandard Calibration
- IncludesSensor With 11.4" (29Cm) Cable, 6 X AAA Batteries, SD Memory Card, Universal AC Adaptor (Required), and Mounting Bracket
- Manufacturer Catalog
- Meter TypeTemperature/Humidity Datalogger with CO2
- Relative Humidity10 to 90 %
- Temperature Range32 to 122 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)