Motion
MO290
8-in-1 Pinless Micro Psychrometer with IR Thermometer - Sensor Type: Pinless (Non-Penetrating), Measument Range: Pinless - 0 to 99.9 (Relative)/Pin - 6.0 to 99.9%
MI ITEM #04816841
MFR #MO290
Price$679.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-in-1 Pinless Micro Psychrometer with IR Thermometer - Sensor Type: Pinless (Non-Penetrating), Measument Range: Pinless - 0 to 99.9 (Relative)/Pin - 6.0 to 99.9%
MI ITEM #04816841
MFR #MO290

Mfr description
MO290 MOISTURE METER, PINLESS
  • Measure Humidity, Air Temperature (with built-in probe) plus non-contact InfraRed Temperature
  • Pinless moisture sensor allows to monitor moisture in wood and other building materials with no surface damage
  • Remote pin-type probe (MO290-P) for contact moisture readings (3ft/0.9m cable length)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$679.00/each

Specifications

Details

  • Includes
    Pin Moisture Probe with Cable, 9V Battery and Case
  • Manufacturer Catalog
  • Measurement Range
    Pin - 6.0 to 99.9%, Pinless - 0 to 99.9 (Relative)
  • Meter Type
    Pinless Moisture Psychrometer with IR Thermometer
  • Sensor Type
    Pinless (Non-Penetrating)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)