Motion
SDL100
pH/ORP/Temperature Datalogger - Measures pH/ORP/Temperature, 0 to 14 pH/-1999 to 1999mV/32 to 149 °F Range
MI ITEM #04816844
MFR #SDL100
Price$495.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
pH/ORP/Temperature Datalogger - Measures pH/ORP/Temperature, 0 to 14 pH/-1999 to 1999mV/32 to 149 °F Range
MI ITEM #04816844
MFR #SDL100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$495.00/each

Specifications

Dimensions

  • Resolution
    0.01 pH, 0.1 °F/°C, 1 mV

Details

  • Accuracy
    ±0.02 pH, ±0.5 % mV, ±1.8 °F / ±1 °C)
  • Additional Details
    Min, Max Storage and Recall
  • Includes
    6-AA Batteries, Hard Carrying Case, Mini pH Electrode (60120B), SD Card, Sample Buffers, Thermistor Temperature Probe (850188)
  • Manufacturer Catalog
  • Measurement Ranges
    -1999 to 1999mV, 0 to 14 pH, 32 to 149 °F
  • Measurements Taken
    ORP, Temperature, pH
  • Meter Type
    pH/ORP/Temperature Datalogger

Overview

Mfr description
SDL100 PH/ORP METER SD LOGGER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought