Motion
RHT20
Temperature/Humidity Datalogger - Standard Calibration, -40 to 158 °F Standard Temperature, 0 to 100 % Relative Humidity
MI ITEM #04816847
MFR #RHT20
Price$200.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Temperature/Humidity Datalogger - Standard Calibration, -40 to 158 °F Standard Temperature, 0 to 100 % Relative Humidity
MI ITEM #04816847
MFR #RHT20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$200.00/each

Specifications

Details

  • Accuracy
    ±1 %
  • Calibration Standard
    Standard Calibration
  • Includes
    3.6V Lithium Battery, Mounting Bracket With Combination Lock, and Windows® 98/2000/XP/Vista/7/8 Compatible Analysis Software
  • Manufacturer Catalog
  • Meter Type
    Temperature/Humidity Datalogger
  • Relative Humidity
    0 to 100 %
  • Temperature Range
    -40 to 158 °F

Overview

Mfr description
RHT20 HUMIDITY AND TEMP DATALOGGER
  • USB interface for easy setup and data download
  • Selectable data sampling rate: 1 second to 24 hours
  • User-programmable alarm thresholds for RH and Temperature
  • LCD displays current readings, Min/Max, and alarm status
  • Complete with 3.6V Lithium battery, mounting bracket with combination lock
  • Includes Windows® 2000/XP/Vista/7 compatible analysis software

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought