Motion
MO257
Non-Invasive Pinless Moisture Meter - Sensor Type: Pinless (Non-Penetrating), Measument Range: Pin - 0 to 100%
Mi Item #04816855
MFR #MO257
Price$259.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Invasive Pinless Moisture Meter - Sensor Type: Pinless (Non-Penetrating), Measument Range: Pin - 0 to 100%
Mi Item #04816855
MFR #MO257

Mfr description
MO257 PINLESS MOISTURE METER
  • Choice of measuring moisture in wood and other building materials with pinless technology or use traditional remote pin probe (included)
  • %WME (wood moisture equivalent) pin moisture reading
  • Relative pinless moisture reading for non-invasive measurement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.00/each

Specifications

Details

  • Includes
    3 x AA Batteries and Pouch Case
  • Manufacturer Catalog
  • Measurement Range
    Pin - 0 to 100%
  • Meter Type
    Pinless Moisture Meter
  • Sensor Type
    Pinless (Non-Penetrating)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)