Motion
PRT200
Electrical Circuit Tester - Non-Contact Phase Sequence Tester, Light, Sound, CAT IV 600V
MI ITEM #04816859
MFR #PRT200
Price$245.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical Circuit Tester - Non-Contact Phase Sequence Tester, Light, Sound, CAT IV 600V
MI ITEM #04816859
MFR #PRT200

Mfr description
PRT200 NON-CONTACT PHASE SEQUENCE TESTER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$245.00/each

Specifications

Details

  • Circuit Tester Type
    Non-Contact Phase Sequence Tester
  • Indicator Type
    Light, Sound
  • Max Voltage Measurement
    1000 V ac
  • Min Voltage Measurement
    75 V ac
  • Safety Category
    CAT IV 600V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)