Motion
SDL600
Sound Level Meter/Datalogger - ±1.4 dB Accuracy, Standard Calibration, Min 30 dB, Max 130 dB, 31.5 to 8000 Hz
Mi Item #04816861
MFR #SDL600
Price$769.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sound Level Meter/Datalogger - ±1.4 dB Accuracy, Standard Calibration, Min 30 dB, Max 130 dB, 31.5 to 8000 Hz
Mi Item #04816861
MFR #SDL600

Mfr description
SDL600 SOUND METER SD LOGGER
  • Record data on an SD card in Excel® format for easy transfer to a PC for analysis
  • High accuracy ±1.4dB meets ANSI and IEC 61672-1 Type 2 standards
  • 30 to 130dB measurement range
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$769.00/each

Specifications

Dimensions

  • Frequency Weighting
    A, C

Details

  • Accuracy
    ±1.4 dB
  • Calibration Standard
    Standard Calibration
  • Display Type
    LCD
  • Features & Benefits
    • Record data on an SD card in Excel® format for easy transfer to a PC for analysis • High accuracy ±1.4dB meets ANSI and IEC 61672-1 Type 2 standards • 30 to 130dB measurement range • Auto or Manual ranging • AC analog output for connection to an analyzer or recorder • Large backlit LCD display • Stores 99 readings manually and 20M readings via 2G SD card • Records readings with real date and time stamp • User programmable sampling rate: 1 to 3,600 seconds • Min/Max and Data Hold functions • Auto Power-Off with disable function • Built-in PC interface • Meets new IEC 61672-1 Class 2 accuracy standard for OSHA and other local and national noise ordinances • Complete with six AA batteries, SD card, wind screen and hard carrying case
  • Frequency Range
    31.5 to 8000 Hz
  • Maximum Decibel Reading
    130 dB
  • Minimum Decibel Reading
    30 dB
  • Pc Interface
    PC Interface
  • Sound Range
    30 to 80 dB, 50 to 100 dB, 80 to 130 dB
  • Standards Met
    ANSI S1.4:1983 Type 2, CE Approved, IEC 61672-1:2002 Class 2
  • Type
    Datalogging Sound Meter
  • UPC_NO
    793950436011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)