Motion
380976-K
AC Power Clamp Meter - Clamp-On Probe, 1000 A AC current
MI ITEM #04816865
MFR #380976-K
List Price$389.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Power Clamp Meter - Clamp-On Probe, 1000 A AC current
MI ITEM #04816865
MFR #380976-K

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$389.00/each for your price

Overview

Mfr description
380976-K CLAMP METER, HVAC
  • Large dual LCD display (9999 count)
  • Measures 1/3 True Power (kW), Apparent Power (kVA), and Reactive Power (kVAR), plus Horsepower (HP), Power Factor, and Phase Angle with Lead/Lag indicator
  • AC+DC µA current with 10nA resolution for flame rod tests
  • Max/Min recording with elapsed time indication
  • Auto detect AC/DC voltage measurements with simultaneous frequency display
  • Capacitance to 7000µF with 0.001µF resolution
  • High resistance tests to 100MΩ
  • Type K, °C/°F switchable, temperature to 1000°F
  • Diode and continuity tests
  • Auto power off with disable feature
  • 1.6 in. (40 mm) clamp jaw opening
  • Test Lead Kit includes: two CAT IV-600V 72” (1.8 M) lead extensions with right angle and straight end shrouded banana plugs, two modular test probe handles with stainless steel tips, two plunger activated retractable jaw clips and two extra-large alligator clips
  • Complete with test lead kit, general-purpose Type K thermocouple probe, carrying case, and 9V battery
  • Applications: AC power evaluation, motor/generator installation and repair, HVAC flame rod tests, capture max/min temperature or current values and category III rating for industrial measurements

Specifications

  • Display Type
    Dual LCD
  • Probe Type
    Clamp-On Probe
  • Max Ac Current Measurement
    1000 A
  • Power Source
    Battery
  • Features & Benefits
    • Large dual LCD display (9999 count) • Measures 1/3 True Power (kW), Apparent Power (kVA), and Reactive Power (kVAR), plus Horsepower (HP), Power Factor, and Phase Angle with Lead/Lag indicator • AC+DC µA current with 10nA resolution for flame rod tests • Max/Min recording with elapsed time indication • Auto detect AC/DC voltage measurements with simultaneous frequency display • Capacitance to 7000µF with 0.001µF resolution • High resistance tests to 100MΩ • Type K, °C/°F switchable, temperature to 1000°F • Diode and continuity tests • Auto power off with disable feature • 1.6 in. (40 mm) clamp jaw opening • Test Lead Kit includes: two CAT IV-600V 72” (1.8 M) lead extensions with right angle and straight end shrouded banana plugs, two modular test probe handles with stainless steel tips, two plunger activated retractable jaw clips and two extra-large alligator clips • Complete with test lead kit, general-purpose Type K thermocouple probe, carrying case, and 9V battery • Applications: AC power evaluation, motor/generator installation and repair, HVAC flame rod tests, capture max/min temperature or current values and category III rating for industrial measurements
  • Safety Rating
    Cat III 600V
  • Temperature Range
    14°F to 392 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text