Overview
Mfr description
VB300 VIBRATION DATALOGGER
- Record storage, transport or operational data over time
- USB interface for easy setup and data download
- Record and time three-axis shock and peaks
- Real time FFT Frequency and Time-Domain Vibration Analysis
- Datalogs 112028 Motion Detection samples per axis or 168042 Normal samples
- Selectable X-, Y-, Z-axis or any combination (via software)
- Selectable data sampling rate: 50ms to 24 hours
- Manual and Programmable start modes
- User-programmable record threshold
- Long battery life
- Complete with Magnetized/Bolt-on Mounting Base, 3.6V Lithium battery and Windows® 98, 2000, XP, Vista and WIN7 32- and 64-bit compatible analysis software
Specifications
- Tester TypeG-Force USB Datalogger
- Data OutputNone
- IncludesWindows Compatible Analysis Software
- UPC_NO793950713006
- Features & Benefits• Record storage, transport or operational data over time • USB interface for easy setup and data download • Record and time three-axis shock and peaks • Real time FFT Frequency and Time-Domain Vibration Analysis • Datalogs 112028 Motion Detection samples per axis or 168042 Normal samples • Selectable X-, Y-, Z-axis or any combination (via software) • Selectable data sampling rate: 50ms to 24 hours • Manual and Programmable start modes • User-programmable record threshold • Long battery life • Complete with Magnetized/Bolt-on Mounting Base, 3.6V Lithium battery and Windows® 98, 2000, XP, Vista and WIN7 32- and 64-bit compatible analysis software
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data