Specifications
Dimensions
- Resolution0.1 dB
Details
- Accuracy±1.4 dB
- Display TypeLCD
- IncludesWindscreen
- Tester Type5 in 1 Environmental Meter
- UPC_NO793950440308
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)