Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Energy Audit Kit - Includes MO290 - Pinless Moisture Psychrometer + IR Thermometer/AN200 - CFM/CMM Mini Thermo-Anemometer plus Infrared Thermometer/CO250 - Portable Indoor Air Quality CO2 Meter/Datalogger/BR200 - Video Borescope/Wireless Inspection Camera, Measures Air Flow/Moisture/Temperature
MI ITEM #04816879
MFR #MO290-EK

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
MO290-EK ENERGY AUDIT KIT
  • MO290 - Pinless Moisture Psychrometer + InfraRed Thermometer - Monitor moisture in wood and building materials with virtually no surface damage, and use patented InfraRed Thermometer with laser pointer for non-contact surface temperature measurement;built-in RH/Temperature probe measures Relative Humidity Air temperature plus Grains Per Pound (GPP) Dew Point (DP) and Vapor Pressure—includes Pin Probe for contact moisture readings
  • AN200 - CFM/CMM Mini Thermo-Anemometer + InfaRed Thermometer - Simultaneous display of Air Flow or Air Velocity plus Ambient Temperature; built-in non-contact IR Thermometer measures remote surface temperatures to 500°F (260°C) with 8:1 distance to spot ratio and laser pointer—large (9999 count) LCD backlit display
  • CO250 - Portable Indoor Air Quality CO2 Meter/Datalogger - Measures Carbon Dioxide, temperature, humidity, dew point and wet bulb and calculates statistical 8 hour and 15 minute time weighted averages—RS-232 interface, data acquisition software and cable included to analyze data on your PC
  • BR200 - Video Borescope/Wireless Inspection Camera - 17mm camera with 39” (1m) waterproof (IP67) flexible gooseneck; detachable wireless 3.5" Color TFT LCD Monitor that can be viewed from up to 32ft (10m) from the measurement point—MicroSD memory card for capturing images (JPEG) or video (AVI) for viewing on your PC
  • Supplied in a rugged heavy duty hard carrying case that provides protection and organization for the meters and accessories

Specifications

  • Kit Type
    Energy Audit Kit
  • Measurements Taken
    Air Flow, Moisture, Temperature
  • Included Instruments
    MO290 - Pinless Moisture Psychrometer + IR Thermometer, AN200 - CFM/CMM Mini Thermo-Anemometer plus Infrared Thermometer, CO250 - Portable Indoor Air Quality CO2 Meter/Datalogger, BR200 - Video Borescope/Wireless Inspection Camera
  • Includes
    CFM/CMM Mini Thermo-Anemometer + InfaRed Thermometer, Pinless Moisture Psychrometer + InfraRed Thermometer, Portable Indoor Air Quality CO2 Meter/Datalogger, Video Borescope/Wireless Inspection Camera

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text