Motion
VB400
Pen Vibration Meter - Analyzes Vibration, Velocity & Acceleration
MI ITEM #04816881
MFR #VB400
Price$699.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pen Vibration Meter - Analyzes Vibration, Velocity & Acceleration
MI ITEM #04816881
MFR #VB400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$699.00/each

Specifications

Details

  • Additional Details
    Zero Adjustment
  • Application
    Bearings, Motors, Pumps, Rotating Machinery
  • Description Keyword
    Analyzes Vibration, Velocity & Acceleration
  • Includes
    4 x AAA Batteries, Magnetic Base, Pouch Case, Test Pin Tip
  • Manufacturer Upc Number
    793950714003
  • Measurements Monitored
    Acceleration, Velocity, Vibration
  • UPC_NO
    793950714003

Overview

Mfr description
VB400 PEN VIBRATION METER
  • Measures RMS Acceleration and Velocity with metric and imperial units of measure
  • Measurement ranges: Acceleration (RMS): 656'/s2; 20.39g; 200m/s2; Velocity (RMS): 7.87 in/s; 2.00cm/s; 200 mm/s
  • Wide frequency range of 10Hz to 1kHz
  • Resolution to 1'/s2; 0.01g; 0.1m/s2 and 0.02 in/s; 0.01cm/s; 0.1 mm/s
  • Basic accuracy of ± (5% + 2 digits)
  • Zero adjustment, data hold, low battery indicator
  • Water- and dust-resistant to IP65
  • Complete with test pin tip, magnetic base, four AAA batteries and pouch case
  • Applications: Motors, bearings, fans, pumps, rotating machinery, plant maintenance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought