Motion
PH300
Waterproof pH/mV/Temperature Meter Kit with Lab Quality Performance - Measures pH/mV/Temperature, -2 to 19 pH/-1999 to 1999mV/32 to 212 °F Range
MI ITEM #04816891
MFR #PH300
Price$409.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Waterproof pH/mV/Temperature Meter Kit with Lab Quality Performance - Measures pH/mV/Temperature, -2 to 19 pH/-1999 to 1999mV/32 to 212 °F Range
MI ITEM #04816891
MFR #PH300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$409.00/each

Specifications

Dimensions

  • Resolution
    0.01 pH, 0.1 °F/°C, 1 mV

Details

  • Accuracy
    ±0.02 pH, ±0.15 mV, ±1 °F / ±0.5 °C
  • Additional Details
    Waterproof housing (meets IP57)
  • Includes
    2 AA Batteries, Cabled pH/mV/Temp Electrode, Hard Carrying Case, Protective Holster, pH Calibration Solutions
  • Manufacturer Catalog
  • Measurement Ranges
    -1999 to 1999mV, -2 to 19 pH, 32 to 212 °F 
  • Measurements Taken
    Temperature, mV, pH
  • Meter Type
    pH/mV/Temperature Meter

Overview

Mfr description
PH300 PH/MV/TEMP METER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought