Motion
301G240
Inspection Mirrors - Adjustable, 6-1/4 in OAL, Rectangular, 2 in x 2 in Mirror Dia
Mi Item #04817186
MFR #301G240
Price$38.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Mirrors - Adjustable, 6-1/4 in OAL, Rectangular, 2 in x 2 in Mirror Dia
Mi Item #04817186
MFR #301G240

Mfr description
301G240 2"X2" GLASS MIRROR & 2 LB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.67/each

Specifications

Dimensions

  • Length
    6-1/4 in
  • Mirror Diameter
    2 in x 2 in

Details

  • Adjustability
    Adjustable
  • Mirror Material
    Glass
  • Mirror Shape
    Rectangular
  • Shaft Material
    Chrome Plated Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)