Specifications
Dimensions
- Mirror Length2 in
- Mirror Width2 in
Details
- Additional DetailsReplacement mirror for 301G240
- Mirror MaterialGlass
- Mirror ShapeSquare
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)