Overview
Mfr description
306G240 1-1/2" DIA. GLASS MIRROR & 2 LB
Specifications
- Length23-1/2 in
- TelescopicTelescopic
- Mirror ShapeRound
- Lift Capacity2 lbs
- MaterialRare Earth
- Mirror Diameter1-1/2 in
- AdjustabilityAdjustable
- Shaft MaterialChrome Plated Brass
- Mirror MaterialGlass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data