Motion
309TR
Inspection Mirror - Fixed, 7-3/4 in OAL, Round, 2-1/4 in Mirror Dia
Mi Item #04817191
MFR #309TR
Price$51.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Mirror - Fixed, 7-3/4 in OAL, Round, 2-1/4 in Mirror Dia
Mi Item #04817191
MFR #309TR

Mfr description
309TR TELESCOP 2-1/4" DIA GLASS MIRROR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.93/each

Specifications

Dimensions

  • Length
    7-3/4 in
  • Mirror Diameter
    2-1/4 in

Details

  • Adjustability
    Fixed
  • Handle/Grip Type
    Non-Slip,Solvent-Resistant
  • Mirror Material
    Glass
  • Mirror Shape
    Round
  • Shaft Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)