Motion
314S925
Combination Inspection Mirror & Retrieval Tool - 38 in OAL, Telescopic, Rectangular Mirror, 7 lbs Lift Capacity
Mi Item #04817195
MFR #314S925
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Inspection Mirror & Retrieval Tool - 38 in OAL, Telescopic, Rectangular Mirror, 7 lbs Lift Capacity
Mi Item #04817195
MFR #314S925

Mfr description
314S925 2"X3" STAINLESS MIRROR & 7 LB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    38 in
  • Mirror Length
    3 in
  • Mirror Width
    2 in

Details

  • Adjustability
    Adjustable
  • Lift Capacity
    7 lbs
  • Material
    Rare Earth
  • Mirror Material
    Stainless Steel
  • Mirror Shape
    Rectangular
  • Shaft Material
    Stainless Steel
  • Telescopic
    Telescopic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)