Overview
Mfr description
317 1-3/4"X2-1/2" GLASS TILT MIRROR
Specifications
- Mirror ShapeRectangular
- Mirror MaterialGlass
- Length16-1/4 in
- Shaft MaterialStainless Steel
- Handle/Grip TypePlunger/Spring
- Mirror Length2-3/4 in
- Mirror Width1-3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data