Overview
Mfr description
321A931 2-1/2"X1-7/8" ACRYLIC MIRROR &
Specifications
- Length34-1/2 in
- TelescopicTelescopic
- Mirror ShapeRectangular
- Lift Capacity12 lbs
- MaterialRare Earth
- Mirror Length2-1/2 in
- Mirror Width1-7/8 in
- AdjustabilityAdjustable
- Shaft MaterialStainless Steel
- Mirror MaterialGlass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data