Motion
3714SW
Inspection Mirror - 74 in OAL, Rectangular, 14 in Mirror Length, 7 in Mirror Width
MI ITEM #04817207
MFR #3714SW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inspection Mirror - 74 in OAL, Rectangular, 14 in Mirror Length, 7 in Mirror Width
MI ITEM #04817207
MFR #3714SW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    74 in
  • Mirror Length
    14 in
  • Mirror Width
    7 in

Details

  • Handle/Grip Type
    Vinyl bicycle grip
  • Mirror Material
    Glass
  • Mirror Shape
    Rectangular
  • Shaft Material
    Aluminum

Overview

Mfr description
3714SW 7'X14' GLASS ROLLING INSPECTION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought