Motion
612
Retrieval Tool - Mechanical Finger, 4-Jaw Head, 13-1/2 in Overall Length
Mi Item #04817210
MFR #612
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retrieval Tool - Mechanical Finger, 4-Jaw Head, 13-1/2 in Overall Length
Mi Item #04817210
MFR #612

Mfr description
612 FLEXIBLE 4-JAW MECHANICAL FINGER
  • Ideal for reaching behind, underneath or around machinery and/or difficult to reach areas.
  • The Fixed Shaft and Telescoping Shaft Magnetic retrievers feature several Magnet Head styles that include the Fixed Head, Single Ball Swivel Head and the Double Ball Swivel Hinge Head that allow for more control and functionality.
  • Power Rare Earth magnet material, except where noted. All Rare Earth tools have a maximum temperature of 180°F (82°C).
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    13-1/2 in

Details

  • Additional Details
    Flexible four jaw mechanical finger with a spring/plunger handle control. Mechanical finger span of 1".
  • Extendable
    Fixed
  • Handle Material
    Zinc Plated
  • Head Style
    4-Jaw
  • Lift Capacity
    10 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)