Motion
900WFT
Retrieval Tool - Bendable Shaft, Magnetic Head, 20 in Overall Length
MI ITEM #04817213
MFR #900WFT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retrieval Tool - Bendable Shaft, Magnetic Head, 20 in Overall Length
MI ITEM #04817213
MFR #900WFT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
900WFT BENDABLE RETRIEVER FLEX. 18"
  • Ideal for reaching behind, underneath or around machinery and/or diffi cult to reach areas.
  • The Fixed Shaft and Telescoping Shaft Magnetic Retrievers feature several Magnet Head styles that include the Fixed Head, Single Ball Swivel Head and the Double Ball Swivel Hinge Head that allow for more control and functionality.
  • Powerful Rare Earth magnet material, except where noted.
  • All Rare Earth tools have a maximum temperature of 180°F (82°C).

Specifications

  • Additional Details
    Bendable copper shaft magnetic retriever. Fits into tight spots. Knurled aluminum handle.
  • Extendable
    Fixed
  • Handle Material
    Aluminum
  • Head Style
    Magnetic
  • Lift Capacity
    1/2 lb
  • Material
    Rare Earth
  • Overall Length
    20 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text