Motion
COR12
Retrieval Tool - Clean-out Retriever, Magnetic Head, 48 in Overall Length
MI ITEM #04817217
MFR #COR12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retrieval Tool - Clean-out Retriever, Magnetic Head, 48 in Overall Length
MI ITEM #04817217
MFR #COR12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
COR12 MAGNETIC PICKUP RETRIEVER
  • Retrieve ferrous metal items from tanks, acid baths, oil reservoirs, heat bake ovens, etc.
  • Alnico Magnet is attached to a 48 inch wood handle.
  • Max. temperature 300°F (148°C)

Specifications

  • Extendable
    Fixed
  • Handle Material
    Wood
  • Head Style
    Magnetic
  • Lift Capacity
    12 lbs
  • Material
    Alnico
  • Overall Length
    48 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text